3/4"-10 and 5/8"-11 Dia. x 1-1/2" L x 1" W Steel Zinc Chromate Finish Coupling Nut Reducer, 10 pk.

VALUE BRAND| Zoro #: G1729445| Mfr #: 1JE65

$21.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729445 Mfr #: 1JE65
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling Nut ReducerLength: 1-1/2"
Width Across Flats: 1"Dia./Thread Size: 3/4"-10 and 5/8"-11
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10 and 5/8 In.-11, Length 1-1/2 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.