Nut Reducer, 3/8-16 and 1/4-20, PK10

VALUE BRAND| Zoro #: G2034776| Mfr #: 1JE51

$5.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034776 Mfr #: 1JE51
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling Nut ReducerLength: 1"
Width Across Flats: 1/2"Dia./Thread Size: 3/8"-16 and 1/4"-20
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16 and 1/4 In.-20, Length 1 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.