3/8"-16 and 1/4"-20 Dia. x 1-3/4" L x 5/8" W Steel Zinc Plated Finish Coupling Nut Reducer, 10 pk.

VALUE BRAND| Zoro #: G1844884| Mfr #: 1KYL8

$27.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844884 Mfr #: 1KYL8
Width Across Flats: 5/8"Fastener Thread Direction: Right Hand
Item: Coupling Nut ReducerFastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-16 and 1/4"-20Basic Material: Steel
System of Measurement: InchLength: 1"
Fastener Thread Type: UNCNut Style: Coupling Nut-Reducing
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut Reducer, Nut Style Coupling Nut-Reducing, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16 and 1/4 In.-20, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.