Zoro Select
Coupling Nut Reducer, 5/8"-11 and 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK
Mfr # 250681BG
Zoro # G2286216
$36.99
35% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Overall Length 1-1/4 in
- Hex Width 13/16 in
Explore More Products
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd 1JE51
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd 1JE69
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd 250662BG
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd 250406BG
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd 1JE53
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK 250375BG
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd 502010NCUP18
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 200 PK 372809NCUP
- ZORO SELECT Coupling Nut Reducer, 1"-8 and 7/8"-9, Steel, Grade 2, Zinc Plated, 2 in Lg, 1-3/8 in Hex Wd, 2 PK 1JE71
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg A04301600CN
- AMPG Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd NUT6091024
- Zoro Select Coupling Nuts