7/8"-9 and 3/4"-10 Dia. x 1-3/4" L x 1-1/4" W Steel Zinc Chromate Finish Coupling Nut Reducer, 5 pk.

VALUE BRAND| Zoro #: G1628392| Mfr #: 1JE69

$23.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Length: 1-3/4"
Dia./Thread Size: 7/8"-9 and 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628392 Mfr #: 1JE69
Basic Material: SteelLength: 1-3/4"
Dia./Thread Size: 7/8"-9 and 3/4"-10Item: Coupling Nut Reducer
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc ChromateNut Style: Coupling Nut
Width Across Flats: 1-1/4"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Coupling Nut Reducer, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9 and 3/4 In.-10, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Package Quantity 5

Reviews