Plain Finish 18-8 Stainless Steel Nuts and Washer Assortment, 210 pc.

VALUE BRAND| Zoro #: G2004457| Mfr #: 1KZL7

$53.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004457 Mfr #: 1KZL7
Includes: Flat Washers (25) Each: 1/4", (20) Each: 5/16", 3/8", (14) Each: 1/2", Split Lock Washers (25) Each: 1/4", (20) Each: 5/16", 3/8", (14) Each: 1/2", Hex Nuts (20) Each: 1/4-20, (16) Each: 5/16-18, (10) Each: 3/8-16, (6) Each: 1/2-13, and Plastic Hanging PakItem: Nut and Washer Assortment
Type: StandardMaterial: 18-8 Stainless Steel
Finish: PlainNumber of Pieces: 210
Number of Sizes: 12Meets/Exceeds: ASME B18.2.1
Country of Origin (subject to change): Taiwan

Product Description

Nut & Washer Assortment, Standard, 18-8 Stainless Steel, Stainless Finish, Number of Pieces 210, Number of Sizes 12, Meets ASME B18.2.1, Flat Washer 1/4(25), 20 of each 5/16, 3/8, (14)1/2, Lock Washer (25)1/4, 20 of Each 5/16, 3/8, (14)1/2, Hex Nut (20)1/4-20, (16)5/16-18,(10)3/8-16, (6)1/2-13

Product Reviews

Save 15%. Sign up for Z-mail.