20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Zinc Plated Finish Steel Nuts and Washer Assortment, 800 pc.

VALUE BRAND| Zoro #: G1827296| Mfr #: 1KYG1

$21.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827296 Mfr #: 1KYG1
Includes: Hex Nuts (70) Each: M4-0.70, M5-0.80, (60) Each: M6-1.00, (30) Each: M8-1.25, (20) Each: M10-1.50, Split Lock Washers (160) Each: M4, (130) Each: M5, (110) Each: M6, (90) Each: M8, (60) Each: M10, and Plastic ContainerItem: Nut and Washer Assortment
Type: MetricMaterial: steel
Finish: zincNumber of Pieces: 800
Number of Sizes: 10Meets/Exceeds: ISO 4032 & 7089
Country of Origin (subject to change): Taiwan

Product Description

Nut & Washer Assortment, Metric, Steel, Zinc Finish, Number of Pieces 800, Number of Sizes 10, Meets ISO 4032 & 7089, Nut 70 of Each M4-0.70mm, M5-0.80,(60) M6-1.00, (30)M8-1.25,(20) M10-1.50,Lock Washer (160)M4, (130)M5, (110)M6, (90)M8, (60)M10
Save 15%. Sign up for Z-mail.