Chrome Plated Finish Low Carbon Steel Nuts and Washer Assortment, 600 pc.

VALUE BRAND| Zoro #: G1124891| Mfr #: MK555H

$328.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 12
Number of Pieces: 600
Item: Nut and Washer Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124891 Mfr #: MK555H
Number of Sizes: 12Number of Pieces: 600
Item: Nut and Washer AssortmentIncludes: Split Lock Washers (50) Each: 1/4", 5/16", 3/8", Flat Washers (50) Each: 1/4", 5/16", 3/8", Hex Nuts (50) Each: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, and Plastic Container
Type: -Finish: Chrome
Meets/Exceeds: -Material: Low carbon steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut and Washer Assortment, Low Carbon Steel, Finish Chrome Plated, Number of Pieces 600, Number of Sizes 12, Includes 50 Each Lock Washer 1/4, 5/16, 3/8 Flat Washer 1/4, 5/16, 3/8, Hex Nut 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, and Plastic Tray 13 1/2 x 9 In

Reviews