Plain Finish 18-8 Stainless Steel Machine Thread Nuts and Washer Assortment, 170 pc.

VALUE BRAND| Zoro #: G0401536| Mfr #: 1NB14

$8.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401536 Mfr #: 1NB14
Includes: Hex Nuts (30) Each: 6-32, (25) Each: 8-32, (20) Each: 10-24, (15) Each: 1/4-20, Flat Washers (30) Each: #8, #10, (20) Each: 1/4", Plastic Hanging PakItem: Nut and Washer Assortment
Type: Machine ThreadMaterial: 18-8 Stainless Steel
Finish: PlainNumber of Pieces: 170
Number of Sizes: 7Meets/Exceeds: -
Country of Origin (subject to change): Taiwan

Product Description

Nut and Washer Assortment, Machine Thread, 18-8 Stainless Steel, Finish Plain, Number of Pieces 170, Number of Sizes 7, Meets/Exceeds -, Includes Hex Nuts (30) Each: 6-32, (25) Each: 8-32, (20) Each: 10-24, (15) Each: 1/4-20, Flat Washers (30) Each: #8, #10, (20) Each: 1/4 In., Plastic Hanging Pak

Product Reviews

Save 15%. Sign up for Z-mail.