O-Ring Asst, Buna N, 192 PC, 19 Sizes

VALUE BRAND| Zoro #: G0358522| Mfr #: 2NRY8

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sizes: 19
Case Type: Plastic Box
Number of Pieces: 192
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358522 Mfr #: 2NRY8
Number of Sizes: 19Case Type: Plastic Box
Number of Pieces: 192Meets/Exceeds: ASTM D2000
Durometer: 70 Shore AMaterial: Buna N
Hardness: Medium HardColor: Black
Item: O-Ring AssortmentSizes Included: AS568A Dash No. (20) 007, (15) Each of 010, 011, (10) Each of 012 to 014, 016, 110 to 113, 115, 116, 212, (8) Each of 120, 210, 211, 214
SAE or Metric: SAETemp. Range: -40 Degrees to 250 Degrees F
Country of Origin (subject to change): United States

Description

O-Ring Assortment, SAE, Material Buna N, Number of Pieces 192, Number of Sizes 19, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (20) 007, (15) Each of 010, 011, (10) Each of 012 to 014, 016, 110 to 113, 115, 116, 212, (8) Each of 120, 210, 211, 214, Case Type Plastic Box, Meets/Exceeds ASTM D2000, Temp. Range -40 Degrees to 250 Degrees F, Color Black

Reviews