O-Ring, Buna N, 7.1 mm OD, PK100

VALUE BRAND| Zoro #: G0543261| Mfr #: 1CTC9

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543261 Mfr #: 1CTC9
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 2.4mmActual Inside Dia.: 12.3mm
Durometer (Hardness) Rating: Medium HardNominal Inside Dia.: 12.3mm
Item: O-ringSystem of Measurement: Metric
Metal Detectable: NoColor: BLACK
Nominal Outside Dia.: 7.1mmX-Ray Detectable: No
O-Ring Material: Buna NActual Outside Dia.: 7.1mm
Nominal Width: 2.4mmTemp. Range: -40 Degrees to 250 Degrees F
Actual Width: 2.4mmActual Inside Dia.: 12.3mm
Durometer (Hardness) Rating: Medium HardDurometer: 70 Shore A
Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12.3mm, Nominal Width 2.4mm, Actual Inside Dia. 12.3mm, Actual Width 2.4mm, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7.1mm, Actual Outside Dia. 7.1mm, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.