O-Ring, Dash 002, EPDM, 0.05 In., PK75

VALUE BRAND |Zoro #: G1569382|Mfr #: 1WNC8

$1.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1569382 Mfr #: 1WNC8
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Temp. Range: -65 Degrees to 300 Degrees FOutside Dia.: 0.142"
Material: EPDMNominal Inside Dia.: 3/64"
Nominal Outside Dia.: 9/64"Nominal Width: 3/64"
AS568 Dash Number: 002Actual Width: 0.050"
Actual Inside Dia.: 0.042"Durometer: 70 Shore A
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 002, Actual Width 0.050 In., Actual Inside Dia. 0.042 In., Outside Dia. 0.142 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/64 In., Nominal Inside Dia. 3/64 In., Nominal Outside Dia. 9/64 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 75

Product Reviews

Save 15% when you sign up for Z-mail.