O-Ring, Dash 007, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G0786055| Mfr #: U38801.006.0015

$1.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786055 Mfr #: U38801.006.0015
Metal Detectable: NoSystem of Measurement: Inch
Item: O-ringMeets/Exceeds: SAE J200, ASTM D2000
Nominal Width: 1/16"Cross Section Shape: Round
O-Ring Material: Buna NO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer (Hardness) Rating: Medium HardColor: Black
Temp. Range: -40 Degrees to 250 Degrees FDurometer: 70 Shore A
X-Ray Detectable: NoNominal Outside Dia.: 9/32"
Dash Number: 007Actual Width: 0.070"
Actual Inside Dia.: 0.145"Actual Outside Dia.: 0.285"
Nominal Inside Dia.: 5/32"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 In., Nominal Width 1/16 In., Actual Inside Dia. 0.145 In., Actual Width 0.070 In., Dash Number 007, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9/32 In., Actual Outside Dia. 0.285 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.