O-Ring, Dash 007, Silicone, 0.07 In., PK100

VALUE BRAND| Zoro #: G1852006| Mfr #: 236849

$2.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1852006 Mfr #: 236849
Cross Section Shape: RoundActual Width: 0.070"
Actual Inside Dia.: 0.145"Dash Number: 007
Nominal Inside Dia.: 5/32"Item: O-Ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 9/32"X-Ray Detectable: No
Actual Outside Dia.: 0.285"Nominal Width: 1/16"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FColor: Red
O-Ring Material: SiliconeDurometer (Hardness) Rating: Medium Hard
Durometer: 70 Shore ACountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 In., Nominal Width 1/16 In., Actual Inside Dia. 0.145 In., Actual Width 0.070 In., Dash Number 007, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 9/32 In., Actual Outside Dia. 0.285 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.