KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 009, PU, 0.07 In., PK10

VALUE BRAND| Zoro #: G1418636| Mfr #: 1RJP8

$3.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 7/32"
Actual Inside Dia.: 0.208"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418636 Mfr #: 1RJP8
Nominal Inside Dia.: 7/32"Actual Inside Dia.: 0.208"
Color: BlackMetal Detectable: No
Nominal Width: 1/16"O-Ring Material: Polyurethane
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -40 Degrees to 180 Degrees FNominal Outside Dia.: 11/32"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.070"O-Ring Material Compatibility: Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Actual Outside Dia.: 0.348"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 009Country of Origin (subject to change): China

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 In., Nominal Width 1/16 In., Actual Inside Dia. 0.208 In., Actual Width 0.070 In., Dash Number 009, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 11/32 In., Actual Outside Dia. 0.348 In., Temp. Range -40 Degrees to 180 Degrees F, Package Quantity 10

Reviews