O-Ring, Dash 010, Silicone, 0.07 In., PK100

VALUE BRAND| Zoro #: G1617996| Mfr #: 468137

$3.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617996 Mfr #: 468137
Actual Width: 0.070"Actual Inside Dia.: 0.239"
Dash Number: 010Item: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoActual Outside Dia.: 0.379"
Nominal Width: 1/16"O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer (Hardness) Rating: Medium HardCross Section Shape: Round
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to 450 Degrees FColor: Red
O-Ring Material: SiliconeNominal Inside Dia.: 1/4"
Nominal Outside Dia.: 3/8"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 In., Nominal Width 1/16 In., Actual Inside Dia. 0.239 In., Actual Width 0.070 In., Dash Number 010, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 3/8 In., Actual Outside Dia. 0.379 In., Temp. Range -65 Degrees to 450 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.