O-Ring, Dash 010, Viton, 0.07 In., PK100

VALUE BRAND| Zoro #: G1584764| Mfr #: U38875.006.0025

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584764 Mfr #: U38875.006.0025
Actual Width: 0.070"Actual Inside Dia.: 0.239"
Dash Number: 010Nominal Inside Dia.: 1/4"
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoNominal Outside Dia.: 3/8"
X-Ray Detectable: NoActual Outside Dia.: 0.379"
Nominal Width: 1/16"O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -15 Degrees to 400 Degrees F
Color: BLACKO-Ring Material: Viton
Durometer (Hardness) Rating: Very HardCross Section Shape: Round
Durometer: 90 Shore ACountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/4 In., Nominal Width 1/16 In., Actual Inside Dia. 0.239 In., Actual Width 0.070 In., Dash Number 010, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/8 In., Actual Outside Dia. 0.379 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.