O-Ring, Dash 011, Silicone, 0.07 In., PK100

VALUE BRAND| Zoro #: G1301465| Mfr #: U38883.006.0031

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301465 Mfr #: U38883.006.0031
Durometer (Hardness) Rating: Medium HardMetal Detectable: No
Durometer: 70 Shore ASystem of Measurement: Inch
X-Ray Detectable: NoColor: RED
Temp. Range: -65 Degrees to 450 Degrees FNominal Width: 1/16"
Cross Section Shape: RoundActual Width: 0.070"
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedO-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Item: O-ringO-Ring Material: Silicone
Actual Outside Dia.: 0.441"Nominal Inside Dia.: 5/16"
Nominal Outside Dia.: 7/16"Dash Number: 011
Actual Inside Dia.: 0.301"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 In., Nominal Width 1/16 In., Actual Inside Dia. 0.301 In., Actual Width 0.070 In., Dash Number 011, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 7/16 In., Actual Outside Dia. 0.441 In., Temp. Range -65 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.