O-Ring, Dash 011, Viton, 0.07 In., PK100

VALUE BRAND| Zoro #: G1395414| Mfr #: U38871.006.0031

$4.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395414 Mfr #: U38871.006.0031
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterTemp. Range: -15 Degrees to 400 Degrees F
X-Ray Detectable: NoNominal Width: 1/16"
Meets/Exceeds: SAE J200, ASTM D2000Metal Detectable: No
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
Actual Width: 0.070"Cross Section Shape: Round
Color: BlackItem: O-ring
O-Ring Material: VitonDurometer: 75 Shore A
Actual Outside Dia.: 0.441"Nominal Inside Dia.: 5/16"
Nominal Outside Dia.: 7/16"Dash Number: 011
Actual Inside Dia.: 0.301"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 In., Nominal Width 1/16 In., Actual Inside Dia. 0.301 In., Actual Width 0.070 In., Dash Number 011, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/16 In., Actual Outside Dia. 0.441 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.