O-Ring, Dash 012, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1318965| Mfr #: 448027

$2.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318965 Mfr #: 448027
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoNominal Outside Dia.: 1/2"
X-Ray Detectable: NoO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
O-Ring Material: Buna NTemp. Range: -25 Degrees to 250 Degrees F
Actual Outside Dia.: 0.504"Color: Black
Nominal Inside Dia.: 3/8"Nominal Width: 1/16"
Durometer (Hardness) Rating: Very HardDash Number: 012
Actual Width: 0.070"Actual Inside Dia.: 0.364"
Cross Section Shape: RoundCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/8 In., Nominal Width 1/16 In., Actual Inside Dia. 0.364 In., Actual Width 0.070 In., Dash Number 012, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1/2 In., Actual Outside Dia. 0.504 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.