O-Ring, Dash 013, Viton, 0.07 In., PK100

VALUE BRAND| Zoro #: G1511456| Mfr #: U38875.006.0043

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511456 Mfr #: U38875.006.0043
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoNominal Outside Dia.: 9/16"
X-Ray Detectable: NoO-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Color: BLACKO-Ring Material: Viton
Actual Width: 0.070"Actual Outside Dia.: 0.566"
Actual Inside Dia.: 0.426"Nominal Inside Dia.: 7/16"
Cross Section Shape: RoundNominal Width: 1/16"
Durometer: 90 Shore ADurometer (Hardness) Rating: Very Hard
Meets/Exceeds: SAE J200, ASTM D2000Dash Number: 013
Temp. Range: -15 Degrees to 400 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/16 In., Nominal Width 1/16 In., Actual Inside Dia. 0.426 In., Actual Width 0.070 In., Dash Number 013, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9/16 In., Actual Outside Dia. 0.566 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.