O-Ring, Dash 014, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1057113| Mfr #: 445246

$2.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057113 Mfr #: 445246
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
Nominal Outside Dia.: 5/8"X-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 1/2"
Nominal Width: 1/16"Durometer (Hardness) Rating: Very Hard
Dash Number: 014Actual Width: 0.070"
Actual Inside Dia.: 0.489"Durometer: 90 Shore A
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Actual Outside Dia.: 0.629"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 0.489 In., Actual Width 0.070 In., Dash Number 014, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5/8 In., Actual Outside Dia. 0.629 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.