20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

O-Ring, Dash 014, Viton, 0.07 In., PK100

VALUE BRAND| Zoro #: G1780502| Mfr #: U38871.006.0050

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780502 Mfr #: U38871.006.0050
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 75 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.070"Durometer (Hardness) Rating: Medium Hard
Item: O-ringSystem of Measurement: Inch
Metal Detectable: NoColor: BLACK
X-Ray Detectable: NoO-Ring Material: Viton
Nominal Width: 1/16"Temp. Range: -15 Degrees to 400 Degrees F
Actual Outside Dia.: 0.629"Nominal Inside Dia.: 1/2"
Nominal Outside Dia.: 5/8"Dash Number: 014
Actual Inside Dia.: 0.489"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 0.489 In., Actual Width 0.070 In., Dash Number 014, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5/8 In., Actual Outside Dia. 0.629 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.