O-Ring, Dash 017, Buna N, 0.07 In., PK100

VALUE BRAND |Zoro #: G0592663|Mfr #: 2JZX7

$3.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592663 Mfr #: 2JZX7
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 13/16"SAE or Metric: SAE
Nominal Width: 1/16"AS568 Dash Number: 017
Actual Width: 0.070"Actual Inside Dia.: 0.676"
Cross Section Shape: RoundDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 0.816"Material: Buna N
Nominal Inside Dia.: 11/16"Color: Black
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 017, Actual Width 0.070 In., Actual Inside Dia. 0.676 In., Outside Dia. 0.816 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 11/16 In., Nominal Outside Dia. 13/16 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.