O-Ring, Dash 018, Silicone, 0.07 In., PK100

VALUE BRAND |Zoro #: G2050596|Mfr #: 1REE4

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050596 Mfr #: 1REE4
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 7/8"
SAE or Metric: SAEOutside Dia.: 0.879"
Material: SiliconeColor: Red
AS568 Dash Number: 018Actual Width: 0.070"
Actual Inside Dia.: 0.739"Durometer: 70 Shore A
Nominal Inside Dia.: 3/4"Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Nominal Width: 1/16"Temp. Range: -65 Degrees to 450 Degrees F
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 018, Actual Width 0.070 In., Actual Inside Dia. 0.739 In., Outside Dia. 0.879 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 3/4 In., Nominal Outside Dia. 7/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.