LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

O-Ring, Dash 018, Viton, 0.07 In., PK50

VALUE BRAND| Zoro #: G1100434| Mfr #: U38871.006.0075

$4.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100434 Mfr #: U38871.006.0075
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
X-Ray Detectable: NoItem: O-ring
O-Ring Material: VitonTemp. Range: -15 Degrees to 400 Degrees F
Color: BlackDurometer: 75 Shore A
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterSystem of Measurement: Inch
Durometer (Hardness) Rating: Medium HardMetal Detectable: No
Nominal Width: 1/16"Actual Width: 0.070"
Actual Inside Dia.: 0.739"Actual Outside Dia.: 0.879"
Nominal Inside Dia.: 3/4"Nominal Outside Dia.: 7/8"
Dash Number: 018Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 In., Nominal Width 1/16 In., Actual Inside Dia. 0.739 In., Actual Width 0.070 In., Dash Number 018, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/8 In., Actual Outside Dia. 0.879 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.