O-Ring, Dash 019, Silicone, 0.07 In., PK100

VALUE BRAND |Zoro #: G0830785|Mfr #: 1REE5

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830785 Mfr #: 1REE5
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingNominal Outside Dia.: 15/16"
SAE or Metric: SAEDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedTemp. Range: -65 Degrees to 450 Degrees F
Outside Dia.: 0.941"Material: Silicone
Color: RedNominal Inside Dia.: 13/16"
Nominal Width: 1/16"AS568 Dash Number: 019
Actual Width: 0.070"Actual Inside Dia.: 0.801"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 019, Actual Width 0.070 In., Actual Inside Dia. 0.801 In., Outside Dia. 0.941 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 13/16 In., Nominal Outside Dia. 15/16 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.