O-Ring, Dash 020, EPDM, 0.07 In., PK100

VALUE BRAND |Zoro #: G2173595|Mfr #: 1WNE8

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173595 Mfr #: 1WNE8
Durometer Rating: Medium HardItem: O-Ring
Nominal Outside Dia.: 1"SAE or Metric: SAE
Temp. Range: -65 Degrees to 300 Degrees FOutside Dia.: 1.004"
Material: EPDMNominal Inside Dia.: 7/8"
Color: BlackNominal Width: 1/16"
AS568 Dash Number: 020Actual Width: 0.070"
Actual Inside Dia.: 0.864"Cross Section Shape: Round
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 020, Actual Width 0.070 In., Actual Inside Dia. 0.864 In., Outside Dia. 1.004 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 7/8 In., Nominal Outside Dia. 1 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.