DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

O-Ring, Dash 021, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G0618685| Mfr #: 1KEU5

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618685 Mfr #: 1KEU5
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer (Hardness) Rating: Medium Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Buna N
Nominal Width: 1/16"Temp. Range: -40 Degrees to 250 Degrees F
Dash Number: 021Actual Width: 0.070"
Actual Inside Dia.: 0.926"Actual Outside Dia.: 1.066"
Nominal Inside Dia.: 15/16"Nominal Outside Dia.: 1-1/16"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 In., Nominal Width 1/16 In., Actual Inside Dia. 0.926 In., Actual Width 0.070 In., Dash Number 021, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/16 In., Actual Outside Dia. 1.066 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.