O-Ring, Dash 022, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1370451| Mfr #: 2JZY8

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370451 Mfr #: 2JZY8
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
X-Ray Detectable: NoO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer (Hardness) Rating: Very HardDash Number: 022
Actual Width: 0.070"Actual Inside Dia.: 0.989"
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
O-Ring Material: Buna NTemp. Range: -25 Degrees to 250 Degrees F
Actual Outside Dia.: 1.129"Color: Black
Nominal Inside Dia.: 3/32"Nominal Outside Dia.: 7/32"
Nominal Width: 1/16"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/32 In., Nominal Width 1/16 In., Actual Inside Dia. 0.989 In., Actual Width 0.070 In., Dash Number 022, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/32 In., Actual Outside Dia. 1.129 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.