O-Ring, Dash 023, Viton, 0.07 In., PK50

VALUE BRAND| Zoro #: G2407063| Mfr #: U38875.006.0106

$10.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407063 Mfr #: U38875.006.0106
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterDurometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Actual Width: 0.070"Actual Inside Dia.: 1.051"
Durometer (Hardness) Rating: Very HardDash Number: 023
Nominal Inside Dia.: 1-1/16"Item: O-ring
System of Measurement: InchMetal Detectable: No
Color: BLACKNominal Outside Dia.: 1-3/16"
X-Ray Detectable: NoO-Ring Material: Viton
Actual Outside Dia.: 1.191"Nominal Width: 1/16"
Temp. Range: -15 Degrees to 400 Degrees FCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-1/16 In., Nominal Width 1/16 In., Actual Inside Dia. 1.051 In., Actual Width 0.070 In., Dash Number 023, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/16 In., Actual Outside Dia. 1.191 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.