JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 024, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G0658743| Mfr #: 1KEU8

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658743 Mfr #: 1KEU8
Color: BlackDurometer: 70 Shore A
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material: Buna N
X-Ray Detectable: NoTemp. Range: -40 Degrees to 250 Degrees F
System of Measurement: InchItem: O-ring
Nominal Width: 1/16"Metal Detectable: No
Cross Section Shape: RoundActual Outside Dia.: 1.254"
Nominal Inside Dia.: 1-1/8"Nominal Outside Dia.: 1-1/4"
Dash Number: 024Actual Width: 0.070"
Actual Inside Dia.: 1.114"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3-1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 1.114 In., Actual Width 0.070 In., Dash Number 024, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3-5/8 In., Actual Outside Dia. 1.254 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.