20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

O-Ring, Dash 025, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1835145| Mfr #: 2JZZ5

$4.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835145 Mfr #: 2JZZ5
Cross Section Shape: RoundItem: O-ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 1-5/16"X-Ray Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterTemp. Range: -25 Degrees to 250 Degrees F
O-Ring Material: Buna NColor: black
Actual Outside Dia.: 1.316"Nominal Inside Dia.: 1-3/16"
Nominal Width: 1/16"Durometer (Hardness) Rating: Very Hard
Dash Number: 025Actual Width: 0.070"
Actual Inside Dia.: 1.176"Durometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/32 In., Nominal Width 1/16 In., Actual Inside Dia. 1.176 In., Actual Width 0.070 In., Dash Number 025, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7/32 In., Actual Outside Dia. 1.316 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.