Gift buying made easy: Shop Zoro.com Gift Certificates

O-Ring, Dash 028, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1160661| Mfr #: 2KAA2

$5.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160661 Mfr #: 2KAA2
Cross Section Shape: RoundItem: O-Ring
System of Measurement: InchMetal Detectable: No
Nominal Outside Dia.: 1-1/2"X-Ray Detectable: No
Actual Inside Dia.: 1.364"Durometer: 90 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Temp. Range: -25 Degrees to 250 Degrees F
O-Ring Material: Buna NColor: Black
Actual Outside Dia.: 1.504"Nominal Inside Dia.: 1-3/8"
Nominal Width: 1/16"Durometer (Hardness) Rating: Very Hard
Dash Number: 028Actual Width: 0.070"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-3/8 In., Nominal Width 1/16 In., Actual Inside Dia. 1.364 In., Actual Width 0.070 In., Dash Number 028, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/2 In., Actual Outside Dia. 1.504 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.