O-Ring, Dash 028, EPDM, 0.07 In., PK100

VALUE BRAND| Zoro #: G2049144| Mfr #: 1WNF7

$4.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049144 Mfr #: 1WNF7
System of Measurement: InchItem: O-ring
Metal Detectable: NoColor: Black
Meets/Exceeds: SAE J200, ASTM D2000X-Ray Detectable: No
Cross Section Shape: RoundO-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer (Hardness) Rating: Medium HardDash Number: 028
Actual Width: 0.070"Actual Inside Dia.: 1.364"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMActual Outside Dia.: 1.504"
Nominal Inside Dia.: 1-3/8"Nominal Outside Dia.: 1-1/2"
Nominal Width: 1/16"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 In., Nominal Width 3/32 In., Actual Inside Dia. 1.364 In., Actual Width 0.070 In., Dash Number 028, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 1.504 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.