WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

O-Ring, Dash 029, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1564105| Mfr #: 1KEV4

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -40 Degrees to 250 Degrees F
Item: O-ring
O-Ring Material: Buna N
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1564105 Mfr #: 1KEV4
Temp. Range: -40 Degrees to 250 Degrees FItem: O-ring
O-Ring Material: Buna NMeets/Exceeds: SAE J200, ASTM D2000
Dash Number: 029Durometer: 70 Shore A
Cross Section Shape: RoundNominal Width: 1/16"
Nominal Inside Dia.: 1-1/2"Actual Inside Dia.: 1.489"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Outside Dia.: 1-5/8"
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
X-Ray Detectable: NoActual Outside Dia.: 1.629"
Metal Detectable: NoActual Width: 0.070"
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 1.489 In., Actual Width 0.070 In., Dash Number 029, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-5/8 In., Actual Outside Dia. 1.629 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews