O-Ring, Dash 029, Viton, 0.07 In., PK25

VALUE BRAND| Zoro #: G2438362| Mfr #: U38871.006.0150

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438362 Mfr #: U38871.006.0150
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterMetal Detectable: No
Temp. Range: -15 Degrees to 400 Degrees FNominal Width: 1/16"
System of Measurement: InchCross Section Shape: Round
Actual Width: 0.070"Color: Black
Item: O-ringX-Ray Detectable: No
Durometer (Hardness) Rating: Medium HardDurometer: 75 Shore A
Meets/Exceeds: SAE J200, ASTM D2000O-Ring Material: Viton
Actual Inside Dia.: 1.489"Actual Outside Dia.: 1.629"
Nominal Inside Dia.: 1-1/2"Nominal Outside Dia.: 1-5/8"
Dash Number: 029Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 1.489 In., Actual Width 0.070 In., Dash Number 029, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-5/8 In., Actual Outside Dia. 1.629 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.