DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

O-Ring, Dash 032, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G0942225| Mfr #: 374112

$5.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942225 Mfr #: 374112
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer (Hardness) Rating: Medium Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Buna N
Nominal Width: 1/16"Temp. Range: -40 Degrees to 250 Degrees F
Nominal Outside Dia.: 2"Dash Number: 032
Actual Width: 0.070"Actual Inside Dia.: 1.864"
Actual Outside Dia.: 2.004"Nominal Inside Dia.: 1-7/8"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-7/8 In., Nominal Width 1/16 In., Actual Inside Dia. 1.864 In., Actual Width 0.070 In., Dash Number 032, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2 In., Actual Outside Dia. 2.004 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.