JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

O-Ring, Dash 033, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1600593| Mfr #: 2KAC3

$10.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600593 Mfr #: 2KAC3
X-Ray Detectable: NoMetal Detectable: No
System of Measurement: InchNominal Width: 1/16"
Actual Width: 0.070"Meets/Exceeds: SAE J200, ASTM D2000
Color: BlackItem: O-ring
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 90 Shore A
Temp. Range: -25 Degrees to 250 Degrees FO-Ring Material: Buna N
Actual Outside Dia.: 2.129"Nominal Inside Dia.: 2"
Nominal Outside Dia.: 2-1/8"Durometer (Hardness) Rating: Very Hard
Dash Number: 033Actual Inside Dia.: 1.989"
Cross Section Shape: RoundCountry of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-5/8 In., Nominal Width 1/16 In., Actual Inside Dia. 1.989 In., Actual Width 0.070 In., Dash Number 033, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-3/4 In., Actual Outside Dia. 2.129 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.