O-Ring, Dash 034, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G2310813| Mfr #: 1KEV9

$5.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: O-ring
Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2310813 Mfr #: 1KEV9
System of Measurement: InchO-Ring Material: Buna N
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterX-Ray Detectable: No
Meets/Exceeds: SAE J200, ASTM D2000Nominal Width: 1/16"
Item: O-ringColor: Black
Metal Detectable: NoTemp. Range: -40 Degrees to 250 Degrees F
Cross Section Shape: RoundDurometer: 70 Shore A
Durometer (Hardness) Rating: Medium HardActual Inside Dia.: 2.114"
Actual Outside Dia.: 2.254"Nominal Inside Dia.: 2-1/8"
Nominal Outside Dia.: 2-1/4"Dash Number: 034
Actual Width: 0.070"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 In., Nominal Width 3/32 In., Actual Inside Dia. 2.114 In., Actual Width 0.070 In., Dash Number 034, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5/16 In., Actual Outside Dia. 2.254 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews