O-Ring, Dash 035, Buna N, 0.07 In., PK100

VALUE BRAND| Zoro #: G1986862| Mfr #: 187690

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986862 Mfr #: 187690
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterDurometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer (Hardness) Rating: Medium HardItem: O-Ring
System of Measurement: InchMetal Detectable: No
Color: BlackX-Ray Detectable: No
O-Ring Material: Buna NTemp. Range: -40 Degrees to 250 Degrees F
Nominal Outside Dia.: 13/32"Nominal Width: 3/32"
Dash Number: 035Actual Width: 0.070"
Actual Inside Dia.: 2.239"Actual Outside Dia.: 2.379"
Nominal Inside Dia.: 7/32"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 In., Nominal Width 3/32 In., Actual Inside Dia. 2.239 In., Actual Width 0.070 In., Dash Number 035, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13/32 In., Actual Outside Dia. 2.379 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.