O-Ring, Dash 035, Buna N, 0.07 In., PK100

VALUE BRAND |Zoro #: G0309757|Mfr #: 2KAC7

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309757 Mfr #: 2KAC7
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.070"
Actual Inside Dia.: 2.239"Durometer Rating: Medium Hard
AS568 Dash Number: 035Nominal Inside Dia.: 2-1/4"
Item: O-RingMaterial: Buna N
Color: BlackNominal Outside Dia.: 2-3/8"
SAE or Metric: SAEOutside Dia.: 2.379"
Nominal Width: 1/16"Temp. Range: -25 Degrees to 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 035, Actual Width 0.070 In., Actual Inside Dia. 2.239 In., Outside Dia. 2.379 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 2-1/4 In., Nominal Outside Dia. 2-3/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.