O-Ring, Dash 038, Buna N, 0.07 In., PK100

VALUE BRAND |Zoro #: G2347545|Mfr #: 252355

$7.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347545 Mfr #: 252355
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer Rating: Medium Hard
Item: O-RingMaterial: Buna N
Color: BlackSAE or Metric: SAE
Nominal Width: 1/16"Temp. Range: -40 Degrees to 250 Degrees F
Nominal Inside Dia.: 2-5/8"Nominal Outside Dia.: 2-3/4"
AS568 Dash Number: 038Actual Width: 0.070"
Actual Inside Dia.: 2.614"Outside Dia.: 2.754"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 038, Actual Width 0.070 In., Actual Inside Dia. 2.614 In., Outside Dia. 2.754 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 2-5/8 In., Nominal Outside Dia. 2-3/4 In., Color Black, Temp. Range -40 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.