O-Ring, Dash 042, Buna N, 0.07 In., PK50

VALUE BRAND |Zoro #: G0277112|Mfr #: 2KAE3

$10.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277112 Mfr #: 2KAE3
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.070"
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Nominal Width: 1/16"Nominal Inside Dia.: 3-1/4"
Nominal Outside Dia.: 3-3/8"AS568 Dash Number: 042
Actual Inside Dia.: 3.239"Cross Section Shape: Round
Durometer: 90 Shore ATemp. Range: -25 Degrees to 250 Degrees F
Outside Dia.: 3.379"Material: Buna N
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 042, Actual Width 0.070 In., Actual Inside Dia. 3.239 In., Outside Dia. 3.379 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 90 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 3-1/4 In., Nominal Outside Dia. 3-3/8 In., Color Black, Temp. Range -25 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.