JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

O-Ring, Dash 042, EPDM, 0.07 In., PK25

VALUE BRAND| Zoro #: G2054272| Mfr #: 1WNH3

$3.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054272 Mfr #: 1WNH3
X-Ray Detectable: NoCross Section Shape: Round
Item: O-ringMeets/Exceeds: SAE J200, ASTM D2000
System of Measurement: InchMetal Detectable: No
Color: BlackO-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer (Hardness) Rating: Medium HardDash Number: 042
Actual Width: 0.070"Actual Inside Dia.: 3.239"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
O-Ring Material: EPDMActual Outside Dia.: 3.379"
Nominal Inside Dia.: 3-1/4"Nominal Outside Dia.: 3-3/8"
Nominal Width: 1/16"Country of Origin (subject to change): China

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 In., Nominal Width 3/32 In., Actual Inside Dia. 3.239 In., Actual Width 0.070 In., Dash Number 042, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 15/16 In., Actual Outside Dia. 3.379 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.