JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

O-Ring, Dash 044, Buna N, 0.07 In., PK50

VALUE BRAND| Zoro #: G1881634| Mfr #: 1KEX1

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881634 Mfr #: 1KEX1
Temp. Range: -40 Degrees to 250 Degrees FItem: O-ring
Metal Detectable: NoColor: Black
X-Ray Detectable: NoDurometer (Hardness) Rating: Medium Hard
Cross Section Shape: RoundO-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Nominal Width: 1/16"Durometer: 70 Shore A
O-Ring Material: Buna NSystem of Measurement: Inch
Meets/Exceeds: SAE J200, ASTM D2000Actual Width: 0.070"
Actual Outside Dia.: 3.879"Nominal Inside Dia.: 3-3/4"
Nominal Outside Dia.: 3-7/8"Dash Number: 044
Actual Inside Dia.: 3.739"Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 In., Nominal Width 3/32 In., Actual Inside Dia. 3.739 In., Actual Width 0.070 In., Dash Number 044, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 3/4 In., Actual Outside Dia. 3.879 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.