O-Ring, Dash 048, Silicone, 0.07 In., PK10

VALUE BRAND |Zoro #: G0435294|Mfr #: 1REH7

$11.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435294 Mfr #: 1REH7
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.070"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 1/16"
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 4.879"
Nominal Inside Dia.: 4-3/4"Nominal Outside Dia.: 4-7/8"
AS568 Dash Number: 048Actual Inside Dia.: 4.739"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 048, Actual Width 0.070 In., Actual Inside Dia. 4.739 In., Outside Dia. 4.879 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 4-3/4 In., Nominal Outside Dia. 4-7/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.