O-Ring, Dash 049, Silicone, 0.07 In., PK10

VALUE BRAND |Zoro #: G0839675|Mfr #: 1REH8

$4.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839675 Mfr #: 1REH8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: RoundActual Width: 0.070"
Durometer Rating: Medium HardItem: O-Ring
Material: SiliconeColor: Red
SAE or Metric: SAENominal Width: 1/16"
Temp. Range: -65 Degrees to 450 Degrees FOutside Dia.: 5.129"
Nominal Inside Dia.: 5"Nominal Outside Dia.: 5-1/8"
AS568 Dash Number: 049Actual Inside Dia.: 4.989"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Silicone, AS568 Dash Number 049, Actual Width 0.070 In., Actual Inside Dia. 4.989 In., Outside Dia. 5.129 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 1/16 In., Nominal Inside Dia. 5 In., Nominal Outside Dia. 5-1/8 In., Color Red, Temp. Range -65 Degrees to 450 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.