O-Ring, Dash 102, Buna N, 0.1 In., PK100

VALUE BRAND |Zoro #: G1446225|Mfr #: 1KEX8

$1.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446225 Mfr #: 1KEX8
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundActual Width: 0.103"
Durometer Rating: Medium HardItem: O-Ring
Material: Buna NColor: Black
SAE or Metric: SAENominal Width: 3/32"
Temp. Range: -40 Degrees to 250 Degrees FAS568 Dash Number: 102
Actual Inside Dia.: 0.049"Outside Dia.: 0.255"
Nominal Inside Dia.: 1/16"Nominal Outside Dia.: 1/4"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, Buna N, AS568 Dash Number 102, Actual Width 0.103 In., Actual Inside Dia. 0.049 In., Outside Dia. 0.255 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 1/16 In., Nominal Outside Dia. 1/4 In., Color Black, Temp. Range -40 Degrees to 250 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.