O-Ring, Dash 102, EPDM, 0.1 In., PK100

VALUE BRAND |Zoro #: G1371036|Mfr #: 1WNJ3

$9.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371036 Mfr #: 1WNJ3
Meets/Exceeds: SAE J200, ASTM D2000Cross Section Shape: Round
Durometer Rating: Medium HardItem: O-Ring
Color: BlackSAE or Metric: SAE
Outside Dia.: 0.255"Material: EPDM
Nominal Inside Dia.: 1/16"Nominal Outside Dia.: 1/4"
Nominal Width: 3/32"AS568 Dash Number: 102
Actual Width: 0.103"Actual Inside Dia.: 0.049"
Durometer: 70 Shore ATemp. Range: -65 Degrees to 300 Degrees F
Country of Origin (subject to change): China

Product Description

O-Ring, EPDM, AS568 Dash Number 102, Actual Width 0.103 In., Actual Inside Dia. 0.049 In., Outside Dia. 0.255 In., Cross Section Shape Round, Durometer Rating Medium Hard, Durometer 70 Shore A, Nominal Width 3/32 In., Nominal Inside Dia. 1/16 In., Nominal Outside Dia. 1/4 In., Color Black, Temp. Range -65 Degrees to 300 Degrees F, Meets/Exceeds SAE J200, ASTM D2000, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.